- 0.625 in Chain Pitch
- Steel Material
- 0.172 in Pin Diameter
- 0.81 Overall Width
description
- R50TFR10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 0.642 LB |
| EAN or UPC | 793699330441 |
| Material | Steel |
| Weight | 0.642 LB |
| EAN or UPC | 793699330441 |