- Tool & Cutter Wheel, Ceramic, Type 1
- 8 in Diameter
- 46 Grit
- Ceramic Aluminum Oxide, White Aluminum Oxide, Cubitron™ 321 Ceramic, White Premium Aluminum Oxide
| Dia. | 8 in |
| Type of Abrasive | Bonded |
| Grit | 46 |
| Tool Shape | Type 1 |
| Arbor Diameter | 1 1/4 in |
| Hardness Grade | K |
| RPM | 3600 rpm |
| Thickness | 0.5 in |
| Abrasive Material | Ceramic Aluminum Oxide, White Aluminum Oxide, Cubitron™ 321 Ceramic, White Premium Aluminum Oxide |
| Applicable Materials | Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating, Hardened Tool Steels, Sprayed Metal Coatings |
| Type | Toolroom Surface Wheels |
| Weight | 1.93 LB |

