- Depressed Center Wheel-Cutting / Notching - 1/8"
- 9 in Diameter
- 24 Grit
| Hardness Grade | R |
| Tool Shape | Type 27 |
| Type of Abrasive | Bonded |
| Arbor Diameter | 7/8 in |
| Grit | 24 |
| Abrasive Material | Aluminum Oxide |
| Used With | Right Angle Grinder/Sander |
| Dia. | 9 in |
| Thickness | 0.125 in |
| Applicable Materials | Cast Iron, Steel |
| RPM | 6650 rpm |
| Weight | 0.62 LB |

