- Depressed Center Wheel-Pipeline, Cutting / Light Grind
- 4 1/2 in Diameter
- 24 Grit
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Ferrous Metals |
| RPM | 13300 rpm |
| Tool Shape | Type 27 |
| Thickness | 0.125 in |
| Hardness Grade | T |
| Arbor Diameter | 7/8 in |
| Grit | 24 |
| Type of Abrasive | Bonded |
| Dia. | 4.5 in |
| Used With | Right Angle Grinder/Sander |
| Weight | 0.32 LB |

