Skip to content Skip to navigation menu
Centerless Grinding Wheels, 32A

421-37752

Centerless Grinding Wheels, 32A
Item #101576722
  • Centerless Grinding Wheel, 32A
  • 14 in Diameter
  • 46 Grit
  • 32A
Centerless Grinding Wheels, 32A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Centerless Grinding Wheel, 32A
  • 14 in Diameter
  • 46 Grit
  • 32A
Abrasive Material 32A
Dia. 14 in
Type of Abrasive Bonded
Thickness 2 in
Hardness Grade H
Arbor Diameter 5 in
Grit 46
RPM 1880 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison