Skip to content Skip to navigation menu
Bench Wheels, Brown Alum Oxide, Single Pack

421-38016

Bench Wheels, Brown Alum Oxide, Single Pack
Item #101580979
  • Bench Wheel, Brown Alum Oxide, Single Pack
  • 7 in Diameter
  • 24 Grit
  • Brown Aluminum Oxide
Bench Wheels, Brown Alum Oxide, Single Pack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bench Wheel, Brown Alum Oxide, Single Pack
  • 7 in Diameter
  • 24 Grit
  • Brown Aluminum Oxide
Type of Abrasive Bonded
Grit 24
Hardness Grade Q
Arbor Diameter 1 in
Abrasive Material Brown Aluminum Oxide
Tool Shape Type 1
RPM 3760 rpm
Dia. 7 in
Thickness 1 in
Weight 3.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison