- Bench Wheel, Blue Alum Oxide, Single Pack
- 6 in Diameter
- 36 Grit
- Blue Aluminum Oxide (AZ)
| Hardness Grade | K |
| RPM | 4456 rpm |
| Grit | 36 |
| Arbor Diameter | 1 in |
| Abrasive Material | Blue Aluminum Oxide (AZ) |
| Thickness | 1 in |
| Tool Shape | Type 1 |
| Dia. | 6 in |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

