- Flap Wheel
- 3 in Diameter
- 40 Grit
| Stem Diameter | 1/4 in |
| Type of Abrasive | Coated |
| Dia. | 3 in |
| Used With | Right Angle Grinders |
| Grit | 40 |
| Applicable Materials | Non-ferrous metals, woods, and plastics |
| Abrasive Material | Aluminum Oxide |
| Thickness | 2 in |
| Weight | 0.0 LB |
| Stem Diameter | 1/4 in |
| Type of Abrasive | Coated |
| Dia. | 3 in |
| Used With | Right Angle Grinders |
| Grit | 40 |
| Applicable Materials | Non-ferrous metals, woods, and plastics |
| Abrasive Material | Aluminum Oxide |
| Thickness | 2 in |
| Weight | 0.0 LB |