- Flap Disc, Z3 -100% Zirconia, Regular
- 4 in Diameter
- 60 Grit
- Zirconia Aluminum
| RPM | 15300 rpm |
| Type | Type 27 Regular |
| Thickness Size | Regular |
| Type of Abrasive | Coated |
| Tool Shape | Type 27 |
| Abrasive Material | Zirconia Aluminum |
| Dia. | 4 in |
| Grit | 60 |
| Arbor Diameter | 5/8 in |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Alloyed Steels, Stainless Steels, Tempered Steels |
| Weight | 0.15 LB |

