Skip to content Skip to navigation menu
Flap Discs, Z3 -100% Zirconia, Regular

421-42125

Flap Discs, Z3 -100% Zirconia, Regular
Item #101563502
  • Flap Disc, Z3 -100% Zirconia, Regular
  • 4 in Diameter
  • 80 Grit
  • Zirconia Aluminum
Flap Discs, Z3 -100% Zirconia, Regular
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flap Disc, Z3 -100% Zirconia, Regular
  • 4 in Diameter
  • 80 Grit
  • Zirconia Aluminum
Used With Right Angle Grinder/Sander
RPM 15300 rpm
Applicable Materials Non-Ferrous Metals, Plastics, Woods
Type of Abrasive Coated
Dia. 4 in
Tool Shape Type 29
Arbor Diameter 5/8 in
Grit 80
Abrasive Material Zirconia Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison