- Quickie Cut™ Extra Thin Cut-Off Wheel
- 4 in Diameter
- 60 Grit
| Hardness Grade | T |
| Dia. | 4 in |
| RPM | 19000 rpm |
| Type of Abrasive | Bonded |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 1-BFlex |
| Applicable Materials | Great on Steel, Stainless Steel |
| Arbor Diameter | 5/8 in |
| Thickness | 0.04 in |
| Grit | 60 |
| Weight | 0.05 LB |

