- Thin Cut-Off Wheel
- 4 1/2 in Diameter
- 36 Grit
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM | 13300 rpm |
| Hardness Grade | S |
| Thickness | 0.09375 in |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Used With | Right Angle Grinder/Sander |
| Grit | 36 |
| Tool Shape | Type 27 |
| Applicable Materials | Steel/Stainless |
| Dia. | 4.5 in |
| Weight | 0.23 LB |

