- Resin Fibre Disc, Zirconia
- 4 1/2 in Diameter
| Dia. | 4.5 in |
| Applicable Materials | Tool Steel, Stainless Steel, Titanium, Iconel |
| Grit | 60 |
| Used With | Right Angle Grinder/Sander |
| RPM | 15300 rpm |
| Abrasive Material | Zirconia |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Weight | 0.05 LB |

