- Flap Disc, Z3 -100% Zirconia, Regular
- 6 in Diameter
- 36 Grit
- Zirconia Aluminum
| Grit | 36 |
| Tool Shape | Type 29 |
| Applicable Materials | Non-Ferrous Metals, Plastics, Woods |
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Zirconia Aluminum |
| Type of Abrasive | Coated |
| Dia. | 6 in |
| RPM | 10200 rpm |
| Arbor Diameter | 7/8 in |
| Weight | 0.0 LB |

