- Pink Surface Grinding Wheel
- 14 in Diameter
- 46 Grit
- Pink Aluminum Oxide
| Thickness | 1 in |
| Abrasive Material | Pink Aluminum Oxide |
| RPM | 1910 rpm |
| Grit | 46 |
| Dia. | 14 in |
| Arbor Diameter | 5 in |
| Type of Abrasive | Bonded |
| Hardness Grade | H |
| Applicable Materials | Pre-hardened carbon steels |
| Weight | 0.0 LB |

