- Air Compressor
- Gas Driven
- Honda Engine
- Electric Start
- 13 HP
features
- Electric start, gas-driven, Honda engine
- Loaded with features designed for day-in, day-out performance
- Delivers high performance and tremendous value
- Pro-rated five-year warranty on pump
- Offers long, trouble-free service with unbridled operating efficiency
- Factory filled with ChampLub lubricant
| Compressor Type | Stationary |
| Tank Type | Horizontal |
| Flow @ Pressure | 23.2 ft3/min @ 175 psi |
| Engine | Honda |
| Tank Size | 30 gal |
| Height | 45 1/2 in |
| Compressor Design | Reciprocating |
| Drive Type | Belt Driven |
| Stages | 2 |
| Driver | Gas |
| Length | 41.600 in |
| Weight | 480.0 LB |

