- Rotary Vane Air Compressor
- Direct Drive
- 13 hp
- 208/230/1
- Horizontal
features
- CS300 vane diester lubricant
- 2 to 10 hp offering
- Available as simplex or duplex tank mount
- Less than 3 ppm oil carryover
- 100% duty cycle
- Continuous run or start/stop
- TEFC motor (duplex x2)
- Direct drive
- Standard two-year warranty, with industry leading ten-year warranty option
- Slow speed: 1760 rpm (60 hz)
- High temperature safety shutdown protection
- NEMA 1 mounted voltage starter panel
- Advanced Champion rotary vane airend with cast iron rotor, vanes and stator (duplex x2)
- With noise levels from 65 to 73 dBA, all LV series compressors can be located at point of use
- Compact, simple, integrated design that allows them to fit through a standard doorway
- Ease of maintenance, no belts or pulleys
| Height | 48 in |
| Tank Size | 120 gal |
| Length | 72 in |
| Tank Type | Horizontal |
| Compressor Design | Rotary Vane |
| Driver | Electric |
| Drive Type | Direct |
| Flow @ Pressure | 32 ft3/min @ 150 psi |
| Noise Level | 75 dBA |
| Stages | 1 |
| Phase | Single Phase |
| Compressor Type | Stationary |
| Voltage/Phase | 208/230/1 |
| Outlet | 1/2 in NPT |
| Weight | 815.0 LB |

