- 16.5" V-Jaw Tongue & Groove Plier
- Unique Design Creates More Points Of Contact Heat-Treated Teeth
features
- CHANNELLOCK BLUE® grips for comfort
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue and groove design won't slip
- Patented reinforcing edge minimizes stress breakage
- Uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- V-jaws give you more points of contact on round stock and tubing
- PermaLock® fastener eliminates nut and bolt failure
- Made in the USA
| Overall Length | 16.5 in |
| Capacity | 4 1/4 in |
| Jaw Length | 1.08 in |
| Handle Color | Blue |
| Groove Position | 8 |
| Jaw Type | V-Jaw |
| Plier Type | V Jaw |
| Jaw Thickness | 0.48 in |
| Weight | 2.64 LB |
| EAN or UPC | 25582440112 |

