Char-Lynn
104-1623-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #103441254
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 1/4 in Straight Shaft
- SAE-10 End Port
- Nitrile Seals
| Port Location | End Port |
| Case Drain Code | 01 |
| Mounting Holes | 0.535 in |
| Mounting Type Code | AC |
| Case Drain | SAE-4 |
| Inlet Pressure [Max] | 4500 psi |
| Shaft Size & Type | 1 1/4 in Straight |
| Splines | 0 |
| Special Features | None |
| Series | 2000 Series |
| Duty | Standard-Duty |
| Paint Code | 0 |
| Motor Type | Disc Valve |
| Port Type | SAE O-Ring |
| Output Shaft Code | 02 |
| Motor Element | Geroler |
| Port Code | AD |
| Bolt Circle Dia. | 4.19 in |
| Special Features Assembly Code | 0 |
| Corrosion Resistant | No |
| Output Torque at Rated PSI (inch/pounds) | 6750 in lb |
| Seal Material | Buna-N |
| Flange Orientation | Standard |
| Accessories Code | 00 |
| Pilot Diameter | 3.25 in |
| Rotation | Standard Rotation |
| Paint/Packaging | No Paint, Individual Box |
| Shaft Type | Straight |
| Mount Type | 2 Bolt, SAE-A |
| Port Size | SAE-10 |
| Special Features Hardware Code | 00 |
| Maximum Speed @ Continuous Flow | 246 rpm @ 20 gal/min |
| Displacement (in³/rev) | 18.7 |
| Weight | 42.0 LB |
