Skip to content Skip to navigation menu
Char-Lynn106-1151-006

106-1151-006

2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #104515732
  • Disc Motor
  • Geroler
  • Disc Valve
  • Port
  • 9.65 Cubic Inch Displacement Per Rev
  • Bearingless Shaft
+ Show More + Show Less
Char-Lynn106-1151-006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Motor
  • Geroler
  • Disc Valve
  • Port
  • 9.65 Cubic Inch Displacement Per Rev

applications

  • Swing motor, Brush Cutters & mowers, Harvesting equipment

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Displacement (in³/rev) 9.65
Mounting Hole Size 0.43 in
Shaft Size & Type Bearingless
Bolt Circle Dia. 4.92 in
Mount Type 4 Bolt
Motor Type Disc Valve
Motor Element Geroler
Pilot Diameter 3.94 in
Series 2000 Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison