Char-Lynn
167-0139-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #112024228
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 12.2 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| Pilot Diameter | 4.25 in |
| Motor Element | Geroler |
| Output Torque at Rated PSI (inch/pounds) | 6709 in lb |
| Motor Type | Disc Valve |
| Flow Rate | 18 gal/min |
| Shaft Size & Type | Tapered |
| Port Size | 7/8-14 UNF-2B |
| Series | 4000 Compact Series |
| Paint/Packaging | Individual Box |
| RPM [Max] | 375 rpm |
| Port Type | SAE O-Ring |
| Bolt Circle Dia. | 5.81 in |
| Mount Type | 4 Bolt, Wheel |
| Mounting Hole Size | 0.535 in |
| Port Location | End Port |
| Displacement (in³/rev) | 12.2 |
| Weight | 0.0 LB |
