- Anti-Cavitation Valve, Inlet Check Valve, Manual Steering Check Valve Options
- 14.1 in³/rev Displacement
- 3495 psi Inlet Pressure Rating
- 4 Ports
- 3/4-16 UNF-2B Port Size
applications
- Rigid Frame Vehicles (Front End Loaders, Large Graders, Mining Trucks, Transporters, AG Tractors), Articulated Vehicles (Loaders, Scrapers, Skidders, AG Tractors, Dumpers, Sprayers, Forestry Equipment)
features
- Flow Rate 38-151 L/min (10-40 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Rigid-frame and articulated vehicle applications
| Paint/Packaging | Black |
| Flow Rate | 20 gal/min |
| Port Type | SAE O-Ring |
| Displacement (in³/rev) | 14.1 |
| Port Size | 3/4-16 UNF-2B |
| Flow Rate [Max] | 33 gal/min |
| Series | 20 |
| Inlet Pressure | 3495 psi |
| Pressure [Max] | 3495 psi |
| Weight | 0.0 LB |

