- Spicer 1310WJ Type U-Joint Kit
- Inside Lock-Up Style
- 2.188" Lock-Up Dimension
- 1.188" Bearing Cap Diameter
| Kit Type | Spicer 1310WJ |
| Bearing Type | Round |
| Overall Length | 2.934 in |
| Bearing Cap Dia. | 1.188 in |
| Lock-Up Dimension | 2.188 in |
| Lube Fitting | w/o Lube Fitting |
| Lube Fitting Location | N/A |
| Lock-Up Style | Inside |
| Weight | 1.439 LB |
| EAN or UPC | 85311269377 |

