- Spicer 1210 Type U-Joint Kit
- Outside Lock-Up Style
- 2.438" Lock-Up Dimension
- 1.063" Bearing Cap Diameter
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lock-Up Style | Outside |
| Overall Length | 2.188 in |
| Bearing Cap Dia. | 1.063 in |
| Kit Type | Spicer 1210 |
| Bearing Type | Round |
| Lube Fitting | w/o Lube Fitting |
| Lock-Up Dimension | 2.438 in |
| Lube Fitting Location | N/A |
| Weight | 0.849 LB |
| EAN or UPC | 85311269452 |

