- Foreign Type U-Joint Kit
- Inside Lock-Up Style
- 2.047" Lock-Up Dimension
- 1.143" Bearing Cap Diameter
| Lock-Up Style | Inside |
| Overall Length | 2.874 in |
| Lock-Up Dimension | 2.047 in |
| Bearing Type | Round |
| Lube Fitting | w/o Lube Fitting |
| Lube Fitting Location | N/A |
| Bearing Cap Dia. | 1.143 in |
| Kit Type | Foreign |
| Weight | 1.249 LB |
| EAN or UPC | 85311269650 |

