Skip to content Skip to navigation menu
Chicago Rawhide1050140

1050140

Single Lip W/ Spring Shaft Seal
Item #100917589
  • Radial Shaft Seal
  • 10 1/2 in Shaft Dia
  • 11 3/4 in Housing Bore Diameter
  • 7/8 in Width
Chicago Rawhide1050140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 10 1/2 in Shaft Dia
  • 11 3/4 in Housing Bore Diameter
  • 7/8 in Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Lip Style Internal
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Seal Application General Purpose
Spring Material Carbon Steel Garter
Case Construction Steel Case w/Inner Case
Surface Speed [Nom] 5,000 ft/min
Family Name Single Lip With Spring Shaft Seal
Temperature Range [Max] 250 °F
Temperature Range [Min] -40 °F
Shaft Dia. 10.5 in
Seal Design Assembled Design
Lip Type Single Lip w/Spring
Cover/Compensation Ring/Plate Required No
Housing Bore Dia. 11 3/4 in
Inch/Metric Inch
Construction HDS1
Lip Material Nitrile
Pressure 10 psi
Weight 4.258 LB
EAN or UPC 85311114318
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison