- Radial Shaft Seal
- 10 1/2 in Shaft Dia
- 12 1/2 in Housing Bore Diameter
- 11/16 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Shaft Dia. | 10.5 in |
| Lip Material | Nitrile |
| Housing Bore Dia. | 12 1/2 in |
| Weight | 4.478 LB |
| EAN or UPC | 85311114592 |

