- 1 1/4" ID x 62 mm OD x 16 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Lubrication | Non-Relubricatable |
| Overall Width | 1 7/16 in |
| Static Load Rating [Max] | 2280 lbf |
| Outer Ring Size | 206 |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 16 mm |
| Dynamic Load Rating | 4800 lbf |
| Length Through Bore | 1.4375 in |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| Material | Steel |
| I.D. | 1 1/4 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.924 LB |
| EAN or UPC | 85311066563 |

