- 1 7/16" ID x 72 mm OD x 17 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| O.D. | 72 mm |
| Enclosure | Double Sealed |
| Length Through Bore | 1.48438 in |
| Outer Ring Width | 17 mm |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 6400 lbf |
| I.D. | 1 7/16 in |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Material | Steel |
| Overall Width | 1 31/64 in |
| Outer Ring Size | 207 |
| Static Load Rating [Max] | 3050 lbf |
| Weight | 1.265 LB |
| EAN or UPC | 85311072519 |

