- 15500 Series Single Cone
- 15/16" Tapered Bore
- 11/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 0.6875 in |
| Material | Steel |
| Tolerance | Standard |
| Bore Type | Tapered Bore |
| I.D. | 15/16 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | 15500 |
| Enclosure | Open |
| Cone Type | Single Cone |
| Origin | Cones |
| Weight | 0.2 LB |
| EAN or UPC | 85311254014 |

