- Spicer 1210 WJ Type U-Joint Kit
- Inside Lock-Up Style
- 1.640" Lock-Up Dimension
- 1.063" Bearing Cap Diameter
| Bearing Cap Dia. | 1.063 in |
| Lube Fitting Location | N/A |
| Overall Length | 2.188 in |
| Lube Fitting | w/o Lube Fitting |
| Kit Type | Spicer 1210 WJ |
| Lock-Up Style | Inside |
| Bearing Type | Round |
| Lock-Up Dimension | 1.64 in |
| Weight | 0.929 LB |
| EAN or UPC | 85311269926 |

