- S44-1330 Conversion Kit Type U-Joint Kit
- Inside/Outside Lock-Up Style
- 2.556" or 3.662" Lock-Up Dimension
- 1.125" or 1.063" Bearing Cap Diameter
| Kit Type | S44-1330 Conversion Kit |
| Lock-Up Style | Inside/Outside |
| Bearing Type | Round |
| Lube Fitting | w/o Lube Fitting |
| Lube Fitting Location | N/A |
| Bearing Cap Dia. | 1.125 in |
| Lock-Up Dimension | 2.556 in, 3.662 in |
| Overall Length | 3.3885 in, 3.374 in |
| Weight | 1.469 LB |
| EAN or UPC | 85311270014 |

