Skip to content Skip to navigation menu
Chicago Rawhide207-ZNRJ

207-ZNRJ

Single Row Radial Bearing
Item #101009048
  • Single Row Radial Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Chicago Rawhide207-ZNRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Material Steel
Inner Ring Width 17 mm
Enclosure Single Shield
Locking Device No Locking Device
Radial Internal Clearance Specification Normal Clearance
Precision Level Standard (ABEC 1)
Snap Ring With Snap Ring
I.D. 35 mm
Lubricant Oil Preservative
Preload Level None
Ball Material Steel
Cage Material Steel
Radial Internal Clearance Normal
Seal Material Metal
Inch/Metric Metric Bore
Bearing Type Radial
No. in Set Single Bearing
Origin Single Row Radial
O.D. Type Straight w/ Snap Ring
O.D. 72 mm
Outer Ring Width 17 mm
Capacity Maximum Capacity
Contact Angle
Cage Type Metal
Bore Type Round Bore
Rows of Balls Single
Precision Standard
Seal Type Non-Contact Seals
Weight 0.65 LB
EAN or UPC 85311059657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison