- Radial Shaft Seal
- Radial Shaft Seal
- 20 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 40 mm |
| Shaft Dia. | 20 mm |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 85311007726 |
| Housing Bore Dia. | 40 mm |
| Shaft Dia. | 20 mm |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 85311007726 |