- Tapered Roller Bearing Set
- 25 mm ID x 52.000 mm OD x 16 1/4 mm Wide
- Class 2 (Standard)
| Tolerance | Class 2 (Standard) |
| O.D. | 52 mm |
| Cup Width | 13 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 25 mm |
| Cone Width | 15 mm |
| Weight | 0.38 LB |
| EAN or UPC | 85311070706 |
| Tolerance | Class 2 (Standard) |
| O.D. | 52 mm |
| Cup Width | 13 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 25 mm |
| Cone Width | 15 mm |
| Weight | 0.38 LB |
| EAN or UPC | 85311070706 |