- Tapered Roller Bearing Set
- 25 mm ID x 62.000 mm OD x 18.3 mm Wide
- Class 2 (Standard)
| Cone Width | 17 mm |
| I.D. | 25 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 62 mm |
| Cup Width | 15 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.6 LB |
| EAN or UPC | 85311058087 |
| Cone Width | 17 mm |
| I.D. | 25 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 62 mm |
| Cup Width | 15 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.6 LB |
| EAN or UPC | 85311058087 |