- Tapered Roller Bearing Set
- 30 mm ID x 72.000 mm OD x 20.8 mm Wide
- Class 2 (Standard)
| Cup Width | 16 mm |
| Cone Width | 19 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.806 LB |
| EAN or UPC | 85311190374 |
| Cup Width | 16 mm |
| Cone Width | 19 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.806 LB |
| EAN or UPC | 85311190374 |