- Single Row Radial Bearing, 40 mm ID x 90 mm OD x 23 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
| O.D. | 90 mm |
| Material | Steel |
| Snap Ring | With Snap Ring |
| Capacity | Maximum Capacity |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| I.D. | 40 mm |
| No. in Set | Single Bearing |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Cage Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Seal Material | None |
| Rows of Balls | Single |
| Outer Ring Width | 23 mm |
| Origin | Single Row Radial |
| Precision | Standard |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Inner Ring Width | 23 mm |
| Weight | 1.56 LB |
| EAN or UPC | 85311060110 |

