- 355 Series Single Cone
- 1 13/16" Straight Bore
- 0.8540" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 0.854 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Series | 355 |
| Material | Steel |
| Origin | Cones |
| I.D. | 1 13/16 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Weight | 0.7 LB |
| EAN or UPC | 85311058476 |

