Skip to content Skip to navigation menu
Single Row Radial Bearing

38-J

Single Row Radial Bearing
Item #101009189
  • Single Row Radial Bearing, 8 mm ID x 22 mm OD x 7 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Single Row Radial Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 8 mm ID x 22 mm OD x 7 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
O.D. Type Straight
Ball Material Steel
I.D. 8 mm
Locking Device No Locking Device
No. in Set Single Bearing
Inner Ring Width 7 mm
Inch/Metric Metric Bore
Precision Standard
Radial Internal Clearance Normal
Outer Ring Width 7 mm
Contact Angle
Rows of Balls Single
Seal Type Unsealed
Bearing Type Radial
O.D. 22 mm
Preload Level None
Seal Material None
Material Steel
Cage Type Metal
Snap Ring No Snap Ring
Capacity Standard Capacity
Precision Level Standard (ABEC 1)
Bore Type Round Bore
Radial Internal Clearance Specification Normal Clearance
Origin Single Row Radial
Cage Material Steel
Lubricant Oil Preservative
Enclosure Open
Weight 0.044 LB
EAN or UPC 85311174107
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison