- Series 3800 Single Cup
- 3 3/8" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- w/Keyway Slot
- Standard Tolerance
| Origin | Cups |
| O.D. | 3.375 in |
| Cup Width | 15/16 in |
| Series | 3800 |
| O.D. Type | Straight w/ Keyway |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Material | Steel |
| Weight | 0.62 LB |
| EAN or UPC | 85311051903 |

