Skip to content Skip to navigation menu
Rubber Covered Shaft Seal with Spring

3945

Rubber Covered Shaft Seal with Spring
Item #101829802
  • 10 mm Shaft Diameter
  • 22 mm Housing Bore Diameter
  • 7 mm Width
  • Nitrile
  • Type HMS4
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
Rubber Covered Shaft Seal with Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 mm Shaft Diameter
  • 22 mm Housing Bore Diameter
  • 7 mm Width
  • Nitrile
  • Type HMS4

description

  • CRW1. Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
Lip Type Single Lip w/Spring
Seal Design Molded Design
Temperature Range [Min] -40 °F
Lip Style Internal
Housing Bore Dia. 22 mm
Cover/Compensation Ring/Plate Required No
Surface Speed [Nom] 3,600 ft/min
Inch/Metric Metric
Shaft Dia. 10 mm
Pressure 10 psi
Construction HMS4
Case Construction Rubber Covered Steel Case
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@1000-3600
Seal Application General Purpose
Lip Material Nitrile
Temperature Range [Max] 225 °F
Spring Material Carbon Steel Garter
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison