Skip to content Skip to navigation menu
Chicago Rawhide415503

415503

V-Rings
Item #100916303
  • 60 7/8" Shaft Diameter
  • 65.405" Housing Bore Diameter
  • 2" Width
  • Nitrile
  • Type VR4
  • Face Seal Shaft Seal
+ Show More + Show Less
Chicago Rawhide415503
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 7/8" Shaft Diameter
  • 65.405" Housing Bore Diameter
  • 2" Width
  • Nitrile
  • Type VR4

description

  • All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.

features

  • Seals for dirt exclusion
  • Will run against case of seal or housing
  • Hand fitted, no housing required
Shoulder Width 65.405 in
Lip Style External
Seal Design Molded Design
Construction VR4
Pressure 10 psi
Shaft Dia. 60.875 in
Temperature Range [Max] 225 °F
Cover/Compensation Ring/Plate Required No
Case Construction All Rubber
Lip Type Face Seal
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 1-4 ° @2400, 5 ° @3000
Spring Material None
Lip Material Nitrile
Seal Application Dirt Exclusion
Inch/Metric Inch
Pressure [Max] 10 psi
Weight 4.71 LB
EAN or UPC 85311091152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison