Skip to content Skip to navigation menu
Chicago Rawhide452-A

452-A

Tapered Roller Bearing Single Cup
Item #101009214
  • Series 455 Single Cup
  • 4 1/4" OD x 1.0630" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Chicago Rawhide452-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 455 Single Cup
  • 4 1/4" OD x 1.0630" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Tolerance Standard
Cup Type Single Cup
Housing Fillet Radius [Max] 0.13 in
O.D. 4.25 in
Series 455
O.D. Type Straight
Material Steel
Cup Width 1.063 in
Origin Cups
Weight 1.18 LB
EAN or UPC 85311049450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison