Skip to content Skip to navigation menu
Chicago Rawhide5205-ANR

5205-ANR

Double Row Ball Bearing
Item #101009254
  • Double Row Bearing, 25 mm ID x 52 mm OD x 0.8125" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide5205-ANR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row Bearing, 25 mm ID x 52 mm OD x 0.8125" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Preload Level None
Cage Material Steel
Snap Ring With Snap Ring
Capacity Standard Capacity
Inch/Metric Metric Bore
Seal Material None
Precision Standard
Bearing Type Angular Contact
Precision Level Standard (ABEC 1)
No. in Set Single Bearing
Outer Ring Width 13/16 in
O.D. 52 mm
Width 13/16 in
Origin Double Row Deep Groove
Radial Internal Clearance Specification Normal Clearance
O.D. Type Straight w/ Snap Ring
Cage Type Metal
Seal Type Unsealed
Ball Material Steel
Locking Device No Locking Device
Inner Ring Width 13/16 in
Radial Internal Clearance Normal
Lubricant Oil Preservative
Rows of Balls Double
Bore Type Round Bore
I.D. 25 mm
Contact Angle N/A
Material Steel
Enclosure Open
Weight 0.41 LB
EAN or UPC 85311170802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison