Skip to content Skip to navigation menu
Chicago Rawhide5308-E

5308-E

Double Row Maximum Capacity Ball Bearing
Item #101009299
  • Double Row Bearing, 40 mm ID x 90 mm OD x 1.4375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Chicago Rawhide5308-E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row Bearing, 40 mm ID x 90 mm OD x 1.4375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Bearing Type Angular Contact
Material Steel
O.D. Type Straight
Outer Ring Width 1 7/16 in
Capacity Maximum Capacity
Width 1 7/16 in
Precision Standard
Lubricant Oil Preservative
Inner Ring Width 1 7/16 in
Snap Ring No Snap Ring
Cage Type Metal
Radial Internal Clearance Specification Normal Clearance
Seal Type Unsealed
Ball Material Steel
Locking Device No Locking Device
I.D. 40 mm
O.D. 90 mm
Inch/Metric Metric Bore
Contact Angle N/A
Seal Material None
Bore Type Round Bore
Precision Level Standard (ABEC 1)
Cage Material Steel
Rows of Balls Double
Origin Double Row Deep Groove
Enclosure Open
Preload Level None
Radial Internal Clearance Normal
No. in Set Single Bearing
Weight 2.38 LB
EAN or UPC 85311169943
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison