Skip to content Skip to navigation menu
Chicago Rawhide5309-E

5309-E

Double Row Maximum Capacity Ball Bearing
Item #101009301
  • Double Row Bearing, 45 mm ID x 100 mm OD x 1.5625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Chicago Rawhide5309-E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row Bearing, 45 mm ID x 100 mm OD x 1.5625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Inch/Metric Metric Bore
Seal Type Unsealed
Cage Material Steel
Radial Internal Clearance Specification Normal Clearance
Precision Standard
Seal Material None
Rows of Balls Double
Cage Type Metal
O.D. Type Straight
Bore Type Round Bore
No. in Set Single Bearing
Precision Level Standard (ABEC 1)
Locking Device No Locking Device
Capacity Maximum Capacity
Inner Ring Width 1 9/16 in
Lubricant Oil Preservative
O.D. 100 mm
Enclosure Open
Preload Level None
Ball Material Steel
Radial Internal Clearance Normal
Width 1 9/16 in
Material Steel
Outer Ring Width 1 9/16 in
I.D. 45 mm
Origin Double Row Deep Groove
Bearing Type Angular Contact
Snap Ring No Snap Ring
Contact Angle N/A
Weight 3.15 LB
EAN or UPC 85311169912
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison