- Series 535 Single Cup
- 4 3/8" OD x 1 3/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1 3/16 in |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 535 |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. | 4.375 in |
| Tolerance | Standard |
| Material | Steel |
| Weight | 1.63 LB |
| EAN or UPC | 85311049771 |

