- 555 Series Single Cone
- 2 11/16" Straight Bore
- 1.4440" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Cone Width | 1.444 in |
| Tolerance | Standard |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 555 |
| I.D. | 2 11/16 in |
| Cone Type | Single Cone |
| Enclosure | Open |
| Material | Steel |
| Weight | 2.4 LB |
| EAN or UPC | 85311049955 |

