- 5700 Series Single Cone
- 3 3/16" Tapered Bore
- 2.0650" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.130 in |
| Cone Type | Single Cone |
| I.D. | 3 3/16 in |
| Material | Steel |
| Origin | Cones |
| Series | 5700 |
| Cone Width | 2.065 in |
| Tolerance | Standard |
| Enclosure | Open |
| Bore Type | Tapered Bore |
| Weight | 4.15 LB |
| EAN or UPC | 85311052313 |

